Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # 1NGF2
Zoro # G2497993
original price:
$30.33
7% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 9 in
Product Information
- Brand Zoro Select
- MFR # 1NGF2
- Zoro # G2497993
- UPC # 190735403426
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI (P499RCP-101K)
- EXTECH Separator, AC Line (480172)
- GREENLEE Clamp Meter, LCD, 1,000 A (CM-1560)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 25 PSI, Conduit (629C-03-CH-P2-E5-S1)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ6)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ7)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD5)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE5)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGD4)
- Zoro Select Dial Thermometers