Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # 1NGC6
Zoro # G3262366
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 12 in
Product Information
- Brand Zoro Select
- MFR # 1NGC6
- Zoro # G3262366
- UPC # 190735403198
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 3 yr |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 12 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke 87-5 (87-5 FLUKE)
- WINTERS Thermometer, Analog, 30-120 deg, 1/2in NPT (TSW174-2LF.)
- PIC GAUGES Air Gauge, 2", 30/0/100 psi, 1/4" Mount (101D-204CE)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, SS (PRO-302D-158G-01)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFZ8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGF2)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC7)
- TEL-TRU Bimetal Thermom, 2 In Dial, -40 to 160F (LT225R-8/23100853)
- Zoro Select Dial Thermometers