Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, 50 to 550F
Mfr # 1NGA1
Zoro # G2287092
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 12 in
Product Information
- Brand Zoro Select
- MFR # 1NGA1
- Zoro # G2287092
- UPC # 190735402962
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Manufacturer Warranty Length | 3 yr |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 12 in, Dial Diameter 3 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke 87-5 (87-5 FLUKE)
- EXTECH Clamp Meter With Nist, 380947 (380947-NIST)
- SPER SCIENTIFIC Type K Beaded Wire Thermometer Probe (800077)
- POMONA ELECTRONICS Adapter, Bnc (3534)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F, Stem Length: 9 in (1NGF3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY6)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGD2)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA9)
- ZORO SELECT Bimetal Thermom, 2 In Dial, -20 to 120F, Accuracy: +/-1% (1NFX2)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY9)
- UNITED SCIENTIFIC Probe Thermometer, 0 To 200 Degrees C (THMPR3)
- Zoro Select Dial Thermometers