Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, 50 to 550F
Mfr # 1NFY3
Zoro # G0567201
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 12 in
Product Information
- Brand Zoro Select
- MFR # 1NFY3
- Zoro # G0567201
- UPC # 190735402801
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 12 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke 115 (115 FLUKE)
- PIC GAUGES Air Gauge, 2", 0/200psi, 1/4"NPT, FrntFlange (104D-204G)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-83-V)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFX8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY6)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX6)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGF1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ3)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2467)
- Zoro Select Dial Thermometers