Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, 0 to 250F
Mfr # 1NFY9
Zoro # G3041771
original price:
$15.09
9% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 6 in
Product Information
- Brand Zoro Select
- MFR # 1NFY9
- Zoro # G3041771
- UPC # 190735402863
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- SUPCO Economy Digital Multimeter, Temp (DM10T)
- WILTON Contact Wheel - 3X2 (5044610)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3000)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE6)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC2)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX7)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFY2)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F, Stem Dia.: 1/4 in (1NGC3)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGC1)
- TEL-TRU Bimetal Thermom, 2 In Dial, 50 to 500F (LT225R-8/23100864)
- Zoro Select Dial Thermometers