Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, 0 to 250F
Mfr # 1NFX9
Zoro # G2374757
original price:
$22.53
9% off
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 12 in
Product Information
- Brand Zoro Select
- MFR # 1NFX9
- Zoro # G2374757
- UPC # 190735402771
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 3 yr |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 12 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-08)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1214)
- SCS Static Dissipative Mat, Blue, 16" W (770096)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 5 Ft., Blue (3059-2x5BKT)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F, Stem Length: 4 in (1NFY8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGD4)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFZ8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE5)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB22551)
- Zoro Select Dial Thermometers