Shop All Beveled Washers
Zoro Select
Beveled Washer, Steel, Oiled Finish
Mfr # Z9191-BEV
Zoro # G2807655
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Washer Basic Material Steel
- Flat Washer Type Beveled Flat Washer
- Fastener Finish Plain
- Material Steel
- Finish Oiled
Product Information
- Brand Zoro Select
- MFR # Z9191-BEV
- Zoro # G2807655
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 1-1/4 in |
For Screw Size | 1 1/4 in |
Washer Outside Dia. | 2 1/4 in |
Inside Dia. | 1.281 in |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1.281 in |
Outside Dia. | 2.250 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Description
Beveled Washer, Flat Washer Type Beveled, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1 1/4 in, Inside Diameter 1.281 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.312 in, System of Measurement Inch, Minimum Thickness 0.312 in, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, #8-32, Nylon, Plain, 3/8 in H, 25 PK (0500832CN)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK (DLTCN-500)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5LY98)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (N04104.087.0600)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV)
- ZORO SELECT Beveled Washer, Fits Bolt Size M12 Steel, Zinc Finish, 10 PK (SBW5012000-010P1)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV-H)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9186-BEV-SS)
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- Zoro Select Leveling Washers