Shop All Beveled Washers
Zoro Select
Beveled Washer, Steel, Oiled Finish, 25 PK
Mfr # Z9183-BEV
Zoro # G2642281
product price: $10.29
/pk 25, $0.41/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Flat Washer Type Beveled Flat Washer
- Washer Basic Material Steel
- Fastener Finish Plain
- Material Steel
- Finish Oiled
Product Information
- Brand Zoro Select
- MFR # Z9183-BEV
- Zoro # G2642281
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
For Screw Size | 3/8 in |
Washer Outside Dia. | 7/8 in |
Inside Dia. | 0.406 in |
Outside Diameter | 7/8 in |
Washer Inside Dia. | 13/32 in |
Inside Diameter | 0.406 in |
Outside Dia. | 0.875 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Description
Beveled Washer, Flat Washer Type Beveled, Material Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 7/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance +0.005/-0.004 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250075)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 20 PK (35922)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (513121G)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9186-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9186-BEV-H)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9186-BEV-SS)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9182-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9190-BEV-H)
- Zoro Select Leveling Washers