Shop All Beveled Washers
Zoro Select
Beveled Washer, Steel, Oiled Finish, 10 PK
Mfr # Z9185-BEV
Zoro # G2093454
product price: $13.49
/pk 10, $1.35/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Flat Washer Type Beveled Flat Washer
- Washer Basic Material Steel
- Fastener Finish Plain
- Material Steel
- Finish Oiled
Product Information
- Brand Zoro Select
- MFR # Z9185-BEV
- Zoro # G2093454
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 1/2 in |
For Screw Size | 1/2 in |
Washer Outside Dia. | 1 in |
Inside Dia. | 0.531 in |
Outside Diameter | 1 in |
Washer Inside Dia. | 1 7/32 in |
Inside Diameter | 0.531 in |
Outside Dia. | 1.000 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Description
Beveled Washer, Flat Washer Type Beveled, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 in, Maximum Thickness 0.187 in, System of Measurement Inch, Minimum Thickness 0.187 in, Color Plain Steel, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance +0.005/-0.020 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS 1in x 9in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 10PK (POW 7463SD1)
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY91)
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0200)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9191-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9189-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9189-BEV-H)
- PROSOURCE Faucet Washer Bevel Rubb (PMB-119-3L)
- Zoro Select Beveled Washers