Shop All Beakers & Pitchers
Zoro Select
Beveled Beaker 2000mL 304SS
Mfr # 82000
Zoro # G4729995
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 67.628 oz
- Labware Capacity - Metric 2,000 mL
- Color Silver
- Labware Basic Material Metal
Product Information
- Brand Zoro Select
- MFR # 82000
- Zoro # G4729995
- Country of Origin Multiple
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 4.9 in |
Labware Inside Dia. - English | 5.4 in |
Outside Dia. | 4-7/8" |
Height | 7-1/8" |
Labware Outside Dia. - Metric | 123 mm |
Labware Height - Metric | 180 mm |
Labware Height - English | 7.1 in |
Labware Inside Dia. - Metric | 136 mm |
Diameter | 4 7/8 in |
Overall Height | 7 1/8 in |
Description
Beaker, Diameter 4 7/8 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 67.6 oz, Overall Height 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARS3PV)
- ZORO SELECT 1000mL Tri-Pour Beakers, PK100 (PB5935-1K0)
- ZORO SELECT Beaker, 600mL, PK5 (5329S)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Rolled Beaker, 8-1/4 qt., Stainless Steel (78780)
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 (GLC-01493)
- Zoro Select Labware