Shop All Beakers & Pitchers
Zoro Select
Beveled Beaker, 125mL, Stainless Steel
Mfr # 80125
Zoro # G4701724
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 4 oz
- Labware Capacity - Metric 125 mL
- Color Silver
- Labware Basic Material Metal
Product Information
- Brand Zoro Select
- MFR # 80125
- Zoro # G4701724
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 63 mm |
Labware Inside Dia. - English | 2.5 in |
Labware Height - Metric | 66 mm |
Labware Height - English | 2.6 in |
Height | 2-5/8" |
Overall Height | 2 5/8 in |
Details
Beaker Type | Low Form |
Item | Beaker |
Labware Capacity - English | 4 oz |
Labware Capacity - Metric | 125 mL |
Color | Silver |
Labware Basic Material | Metal |
Material | Stainless Steel |
Labware Body Material | Stainless Steel |
Disposable/ Reusable | Reusable |
Labware Clarity | Opaque |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Aluminum Base for Even Heat Conductivity |
Autoclavable | Yes |
Capacity | 4.2 oz |
Material of Construction | Stainless steel |
Product Type | Beaker |
Description
Beaker, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 4.2 oz, Overall Height 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- LABELMASTER F-Style Can with Closure, 1 qt. (KFQ134)
- BEL-ART Bel-Art Replacement Cup for Plastic Economy Dipper, 500ml (F36786-0016)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- ZORO SELECT Beveled Beaker 600mL 304SS (80600)
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- ZORO SELECT Stainless Steel Beaker, 6L (5MZF0)
- ZORO SELECT Beveled Beaker 1200mL, 304SS (81200)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- DETECTAMET Detectable Sampling Cup, 285mL (502-T208)
- Zoro Select Beakers & Pitchers