Shop All Plastic Sheets
Zoro Select
Beige ABS Sheet Stock 36" L x 12" W x 1/8" Thick
Mfr # BULK-PS-ABS-205
Zoro # G2421765
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material ABS
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 36"
- Plastic Color Beige
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ABS-205
- Zoro # G2421765
- UPC # 193005029203
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 36" |
Length | 36" |
Width | 12" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 36 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, ABS, Grade Standard, Plastic Length 36 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 9/16 In, 100 Ft. (ZUSA-RC-1708)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/4" Thick (BULK-PS-PE-303)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALT9)
- GLAZELOCK 1/8" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Red 500c/box (GLZ22)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 12" W x 1/2" Thick (PS-UHMW-ESD-26)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 1/4" Thick (BULK-PS-AC-180)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PCBR-3)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAN2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/32" Thick (BULK-PS-PC-38)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 3" W x 1/8" Thick (BULK-PS-PE-235)
- ZORO SELECT Clear Plastic Sheet 8 ft L x 5 ft W x 0.25 in Thick (BULK-PS-PC-643)
- Zoro Select Plastic Sheets