Shop All Plastic Rods
Zoro Select
Beige ABS Rod Stock 3 ft. L, 1-1/4" Dia.
Mfr # BULK-PR-ABS-54
Zoro # G7285024
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Type General Purpose
- Color Beige
- Tensile Strength (PSI) 6000
- Length Tolerance +/-1.000 in
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ABS-54
- Zoro # G7285024
- UPC # 193005349424
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 3 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.070/-0.000 in |
Plastic Length | 3 ft |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 1/4 in dia x 3 ft L |
Plastic Diameter | 1 1/4 in |
Plastic Diameter Tolerance | +0.001/-0.039 in |
Description
Rod Stock, ABS, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/4 in, Beige, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 7,200 psi, Impact Strength 4.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 2, 0.011 In (21011)
- ZORO SELECT Precision Ball, Ceramic, 1/2 In, Pk10 (4RJR4)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- K&S PRECISION METALS Brass Rod Rnd 3/32X36 (1161)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1" Dia. (2XML2)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1UXD5)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-3/4" Dia. (BULK-PT-PC-34)
- ZORO SELECT Dark Brown Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XNA9)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (2XNN4)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPB1)
- Zoro Select Plastic Rods