Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14020_13_0
Zoro # G208447635
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zoro Select
- MFR # 14020_13_0
- Zoro # G208447635
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/8 in, Inside Diameter 1.5 in, Wall Thickness 0.313 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Red Rubber Sheet - 1/16" Thick x 36" Width x 36" Length (20-114)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- RUBBER-CAL Black PVC S-Grip Runner 50 ft. L, 3/16" H (03-W246)
- ZORO SELECT Clear Polycarbonate Film Stock 10 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-10)
- ZORO SELECT Bearing Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ONLINEMETALS 0.75" Aluminum Bronze Square Bar 954 Cast Oversized (14409)
- Zoro Select Bronze Bar Stock