Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Beard Net, White, Universal, PK100
Mfr # 112HPI WHITE
Zoro # G3847557
product price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Nylon
- Size Universal
- Latex-Free Yes
- Lint-Free No
Product Information
- Brand Zoro Select
- MFR # 112HPI WHITE
- Zoro # G3847557
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | Universal |
Hair and Beard Nets Size | 18 in |
Named Size | L/XL |
Details
Item | Beard Cover |
Hair and Beard Nets Item | Beard Cover |
Color | White |
Material | Nylon |
Latex-Free | Yes |
Lint-Free | No |
Package Type | Box |
Series | Disposable Beard Net |
Contains Latex | No |
Metal Detectable | No |
Fabric Weight | 0.35 oz/sq yd |
Packaging | Bag |
Product Type | Beard Net |
Description
Beard Cover, Color B, W, Latex-Free Yes, Material Nylon, Metal Detectable No, Named Size L/XL, Packaging Bag, Product Type Beard Net, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-937)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- ZORO SELECT Bouffant Cap, White, 21 in. dia., PK1000 (15821W/10)
- ZORO SELECT Beard Net, Universal, Black, PK1000 (1903BK)
- ZORO SELECT Beard Cover, Universal, White, PK1000 (15803)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-REG BLACK)
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- CONDOR Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, 100 Per Bag (3EZC5)
- Zoro Select Workwear and Protective Clothing