Shop All Pipe Supports
Zoro Select
Beam Bracket, Rod Sz 1/2 In, 1 13/16 In L
Mfr # 0500088422
Zoro # G2179983
original price:
$11.68
19% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Iron Side
- Material Malleable Iron
- Metal Detectable Yes
- Rod Size 1/2 in
- Description/Special Features For Attachment To Steel Or Wooden Beams
Product Information
- Brand Zoro Select
- MFR # 0500088422
- Zoro # G2179983
- UPC # 690291138768
- Country of Origin United States
- Category Pipe Supports
Dimensions
Rod Size | 1/2 in |
Length (In.) | 1 13/16 in |
For Threaded Rod Size | 1/2 in |
Clamp Width | 1.81 in |
Clamp Length | 1.81 in |
Details
Item | Beam Bracket |
Type | Iron Side |
Material | Malleable Iron |
Metal Detectable | Yes |
Description/Special Features | For Attachment To Steel Or Wooden Beams |
Max. Load (Lb.) | 640 w/Lag Screw, 1350 w/Bolt to Steel |
Standards | ANSI/MSS SP-69, Type 34, cUL Listed, A-A-1192A, Type 34, FM Approved, MSS SP-58, Type 34, UL Listed, WW-H-171-E, Type 35 |
Load Capacity | 1,350 lb |
Beam Clamp Type | Side Beam Bracket |
Clamp Material | Malleable Iron |
Description
Beam Bracket, Beam Clamp Type Side Beam Bracket, Clamp Length 1.81 in, Clamp Material Malleable Iron, Clamp Material Finish Not Applicable, Clamp Width 1.81 in, For Threaded Rod Size 1/2 in, Load Capacity 1,350 lb, Standards ANSI/MSS SP-69, Type 34, cUL Listed, A-A-1192A, Type 34, FM Approved, MSS SP-58, Type 34, UL Listed, WW-H-171-E, Type 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Toilet Seat Stabilizer (4403122)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-4)
- SANI-LAV Barrel Cartridge Replacement, 6-1/8"L (N8BR)
- ZORO SELECT Tube Rack, 7 Channels, 3/8 In, Black, PK2 (MTR-375-102-HD)
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- ZORO SELECT Tube Rack, 10 Channels, 1/2 In, Black, PK2 (MTR-500-102-HD)
- ZORO SELECT Plate, 3 1/2 In, Electro-Zinc Plated (365M0050EG)
- ZORO SELECT Tube Rack, 10 Channels, 5/32 In, Black, PK2 (MTR-156-102)
- ZORO SELECT Beam Bracket, Rod Sz 5/8 In, 2 3/16 In L (0500088448)
- HOMEWERKS Homewerks Faucet 206510 Silcock Frost Proof 10 in. Anti-Siphon 0.5 in. Mip (206510)
- Zoro Select Pipe Supports