Shop All Tweezers
Zoro Select
Beaker Tongs For 50 to 1500 mL Beakers
Mfr # 5ZPV3
Zoro # G0316200
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Riveted Joint
- Overall Length 9 in
- Point Type Corrugated
- Material Steel
- Type For 50 to 1500 mL Beakers
Product Information
- Brand Zoro Select
- MFR # 5ZPV3
- Zoro # G0316200
- Country of Origin United States
- Category Tweezers
Dimensions
Overall Length | 9 in |
Length | 9" |
Wire Size - Imperial | 4 1/2 in |
Overall Length - Imperial | 9 in |
Details
Item | Beaker Tongs |
Features | Riveted Joint |
Point Type | Corrugated |
Material | Steel |
Type | For 50 to 1500 mL Beakers |
For Use With | 50 to 1,500 mL Beakers |
Material of Construction | Plated Steel |
Coating | Zinc Plated |
Product Type | Beaker Tongs |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Material Grade | 1008 |
Locking | No |
Description
Beaker Tongs, Overall Length - Imperial 9 in, Product Type Beaker Tongs, Material Steel, Material Grade 1008, Coating Zinc Plated, Wire Size - Imperial 4 1/2 in, For Use With 50 to 1,500 mL Beakers, Standards Not Applicable, Features Riveted Joint, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Stubby Wrench Set, 7 pcs., 3/8"-3/4" (11030)
- BON TOOL Bon 14-193 Finger Tape, 3/4" X 180 Foot (14-193)
- DISSTON Disston C66 Blu-Mol 4.125 In. Xtreme Carbide Tipped Hole Saw (C66)
- CLESCO 1/2" Hole Nut Type Arbor 1/4 X 2 1/2 W/Machflangwasher (W-24T)
- ZORO SELECT Tweezer, PTFE Material, 3-15/16" L (316525-0100)
- ZORO SELECT Julian Tongs, 18 In, Nickel Plated Steel (5ZPV2)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- ZORO SELECT Coated Beaker Tongs, 50to1500 mL Beakers (5ZPV4)
- ZORO SELECT Crucible Tongs, 9 In, PTFE Coated SS (5ZPT4)
- ZORO SELECT Beaker Tongs, 3 Jaw, Nickel Plated Steel (5ZPV5)
- EREM Tweezers Antimagnetic Micro Fine (65ASA)
- Zoro Select Tweezers