Shop All Beakers & Pitchers
Zoro Select
Beaker Set, 250 mL, 400 mL, 600 mL
Mfr # BGSET3-HD
Zoro # G101059669
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 8.45 oz, 13.52 oz, 20.28 oz
- Labware Capacity - Metric 250 mL, 400 mL, 600 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Product Information
- Brand Zoro Select
- MFR # BGSET3-HD
- Zoro # G101059669
- UPC # N
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Description
Beaker Set, Capacity - Metric 250 mL, 400 mL, 600 mL, Capacity - English 8.45 fl oz, 13.52 fl oz, 20.28 fl oz, Product Type Beaker Set, Beaker Type Low Form, Outside Diameter - Metric Not Applicable, Overall Height - Metric Not Applicable, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 25 mL, 50 mL, Autoclavable Yes, USP Specification Type I, Clarity Transparent, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- BARNSTEAD High Capacity Cartridge for Bantam Deion (D0803)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- AMSCOPE 10MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1000)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- ZORO SELECT Beveled Beaker 1200mL, 304SS (81200)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- ZORO SELECT Beaker, 600mL, PK5 (5329S)
- ZORO SELECT Rolled Beaker, 12 qt., Stainless Steel (78820)
- SCIENTIFIC LABWARES Beakers with Handles Stainless Steel 3QT (785-113)
- Zoro Select Beakers & Pitchers