Shop All Lab Dippers & Ladles
Zoro Select
Beaker Dipper, HDPE, Natural White
Mfr # 107035-0005
Zoro # G7180214
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 mL
- Material HDPE
- Color White
- Graduation Subdivisions 50 mL
- Head Material HDPE
Product Information
- Brand Zoro Select
- MFR # 107035-0005
- Zoro # G7180214
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Dipper Diameter - Imperial | 5 in |
Overall Length - Imperial | 7 1/4 in |
Details
Capacity | 500 mL |
Material | HDPE |
Item | Dipper Sampling Kit |
Color | White |
Graduation Subdivisions | 50 mL |
Head Material | HDPE |
Capacity - Imperial | 16 7/8 fl oz |
Autoclavable | No |
Product Type | Dipper Sampling Kit |
Sterile/Non-Sterile | Non-Sterile |
Removable Handle | No |
Pre-Cleaned | None |
Standards | FDA Compliant |
Capacity - Metric | 500 mL |
Description
Dipper Sampling Kit, Head Material HDPE, Product Type Dipper Sampling Kit, Capacity - Metric 500 mL, Capacity - Imperial 16 7/8 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 7 1/4 in, Graduation Subdivisions 50 mL, Dipper Diameter - Imperial 5 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length Not Applicable, Maximum Handle Length Not Applicable, Sterilization Method Not Applicable, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Wooden Handle Lab Spatula, 6" Blade, 1" Blade Width, 10.4" Length (A2Z-ZR134)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 182cm Tissue Culture Flask - Vent Cap, Sterile, 40/PK (229351)
- LAB SAFETY SUPPLY Red, Wash Bottle 32 oz., 4 Pack (24J915)
- DYNALON Wide Mouth Wash Bottle, Yellow, 500, PK5 (506935-0003)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- ZORO SELECT Swivel Dipper, SS, 600mL, 18 In L (5390-1SL)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- ZORO SELECT Dipper Sampling Kit, HDPE, Natural White (107035-1000)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- SP BEL-ART HDPE Ladles, Capacity (mL): 250 (F36776-0000)
- Zoro Select Lab Utensils