Shop All Beakers & Pitchers
Zoro Select
Beaker, 500mL, 50mL, Polypropylne, Wht, PK25
Mfr # BST500-PK25
Zoro # G5505385
product price: $22.69
/pk 25, $0.91/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 16.9 oz
- Color White
- Labware Capacity - Metric 5,000 mL
- Labware Basic Material Plastic
Product Information
- Brand Zoro Select
- MFR # BST500-PK25
- Zoro # G5505385
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 93 mm |
Labware Inside Dia. - English | 3.7 in |
Labware Outside Dia. - English | 3.7 in |
Labware Height - English | 4.3 in |
Labware Height - Metric | 108 mm |
Labware Outside Dia. - Metric | 95 mm |
Outside Diameter - Metric | 108 mm |
Overall Height - Metric | 95 mm |
Description
Beaker Set, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 108 mm, Overall Height - Metric 95 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 500 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Flexible, Stacking, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- BARSKA Glass for Small Breakable Key Box AX1183 (AF12718)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK100 (B01592)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- ZORO SELECT Rolled Beaker, 12 qt., Stainless Steel (78820)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- ZORO SELECT Rolled Beaker, 8-1/4 qt., Stainless Steel (78780)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- ZORO SELECT General Lab Glassware Kit, Various (GLSKIT3)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 100mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010100)
- Zoro Select Labware