Shop All Beakers & Pitchers
Zoro Select
Beaker, 4 L
Mfr # BG1000-4000
Zoro # G3021348
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Autoclavable Yes
- Glassware Class A
- Sterile/Non-Sterile Non-Sterile
- Includes Graduations Yes
Product Information
- Brand Zoro Select
- MFR # BG1000-4000
- Zoro # G3021348
- UPC # 840287200126
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Details
Item | Beaker |
Beaker Type | Low Form |
Autoclavable | Yes |
Glassware Class | A |
Sterile/Non-Sterile | Non-Sterile |
Includes Graduations | Yes |
Clarity | Transparent |
Graduation Style | Printed |
USP Specification | Type I |
Maximum Graduation - Metric | 3,500 mL |
Capacity - Metric | 4 L |
ASTM Specification | E960-93 (2013) |
Body Color | None |
Body Material | Borosilicate Glass |
Product Type | Beaker |
Disposable/Reusable | Reusable |
Basic Material | Glass |
Capacity - English | 1.06 gal |
Graduation Increments - Metric | 500 mL |
Minimum Graduation - Metric | 500 mL |
Description
Beaker, Capacity - Metric 4 L, Capacity - English 1.06 gal, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric Not Applicable, Overall Height - Metric Not Applicable, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 500 mL, Autoclavable Yes, USP Specification Type I, Clarity Transparent, Basic Material Glass, Special Features Not Applicable, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- OAKTON Conductivity Waterproof Pocket Meter (3563406)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- ZORO SELECT Glass Vial w/Cap, 40ml, PK72 (3UCW3)
- ZORO SELECT Rolled Beaker, 12 qt., Stainless Steel (78820)
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- ZORO SELECT Rolled Beaker, 8-1/4 qt., Stainless Steel (78780)
- ZORO SELECT Beveled Beaker 1200mL, 304SS (81200)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 250mL, PK12 (5YGZ2)
- Zoro Select Labware