Shop All Tag Accessories
Zoro Select
Beaded Chain, Brs, Brs Pld, 6 In, PK100
Mfr # 2YB25
Zoro # G1237092
product price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Iron
- Length 6 in
- Finish Brass Plated
- Wire Diameter 0.03 in
Product Information
- Brand Zoro Select
- MFR # 2YB25
- Zoro # G1237092
- UPC # 190735457511
- Country of Origin China
- Category Tag Accessories
Dimensions
Length | 6 in |
Wire Diameter | 0.03 in |
Details
Item | Beaded Chain |
Color | Brass |
Material | Iron |
Finish | Brass Plated |
Tag Fastener Color | Gold |
Tag Fastener Type | Ball Chain |
Tag Fastener Form | Ready to Use |
Reusable | Reusable |
Includes Coupling Link | Yes |
Shop By | Closeouts |
Description
Beaded Chain, Tag Fastener Type Ball Chain, Iron, Finish Brass Plated, Gold, 6 in Length, Reusable Reusable, Wire Diameter 0.03 in, Tag Fastener Form Ready to Use, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 69-318, Latex Exam Gloves, 4.7 mil Palm, Latex, Powder-Free, S, 100 PK, Beige (69-318)
- PIONEER Polyester Mesh Vest, Orange, Large (V1025050U-L)
- 212 PERFORMANCE Cut Resistant Impact Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPC5R-05-008)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 4-1/2 In, PK100 (2YB24)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- PARTNERS BRAND Vinyl Envelope Insert Cards, 5" x 7", White, 100/Case (LH229)
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- SUPERSCAN SUPERSCAN® Vinyl Envelope, 3" x 5", Clear, 50/Case (LH140)
- BAW PLASTICS Shop Env, 12 x 9 In, Fluor R, Plstc, PK50 (SEWNHDR 9X12FLRED)
- Zoro Select Tag Accessories