Shop All Tag Accessories
Zoro Select
Beaded Chain, Brs, Brs Pld, 4-1/2 In, PK100
Mfr # 2YB24
Zoro # G2754062
product price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Iron
- Length 4 1/2 in
- Tag Fastener Form Ready to Use
- Wire Diameter 0.03 in
Product Information
- Brand Zoro Select
- MFR # 2YB24
- Zoro # G2754062
- UPC # 190735457504
- Country of Origin China
- Category Tag Accessories
Dimensions
Length | 4 1/2 in |
Wire Diameter | 0.03 in |
Details
Item | Beaded Chain |
Color | Brass |
Material | Iron |
Tag Fastener Form | Ready to Use |
Reusable | Reusable |
Tag Fastener Color | Gold |
Includes Coupling Link | Yes |
Tag Fastener Type | Ball Chain |
Finish | Brass Plated |
Description
Beaded Chain, Tag Fastener Type Ball Chain, Iron, Finish Brass Plated, Gold, 4 1/2 in Length, Reusable Reusable, Wire Diameter 0.03 in, Tag Fastener Form Ready to Use, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 108 Feet Long, Yellow (BERST-2Y)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 30 in Long x 27 in Wide, 5/8 in Thick (546)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (A010CA05)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 6 In, PK100 (2YB25)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- GEM OFFICE PRODUCTS Tag Wire, 12", 26 Gauge Galvanized, 1000/PK, Steel/Gray 25PK (GEM2612TW)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- LUCKY LINE Ball Chain Coupling, Sil, Np Stl, PK25 (31925)
- Zoro Select Identification Products