Shop All Brake & Wheel Tools
Zoro Select
Bead Seater, Tubeless Tires, 10 Gal
Mfr # 3ULV1
Zoro # G4278434
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Tubeless Tire
- Application Support Full Control of Tank While Seating Tire/Wheel
- Number of Pieces 3
- For Use With All Tubeless Tire Sizes Up to and Including 24 1/2 in Heavy-Duty Truck Tires as well as Lawn, Garden and Golf Cart Tires
Product Information
- Brand Zoro Select
- MFR # 3ULV1
- Zoro # G4278434
- UPC # 816904024741
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Overall Length | 24 in |
Overall Width | 16 1/2 in |
Details
Material | Steel |
Type | Tubeless Tire |
Application | Support Full Control of Tank While Seating Tire/Wheel |
Number of Pieces | 3 |
For Use With | All Tubeless Tire Sizes Up to and Including 24 1/2 in Heavy-Duty Truck Tires as well as Lawn, Garden and Golf Cart Tires |
Includes | Ear Protection, Safety Glass |
Item | Bead Seater |
Number of Sockets Included | 0 |
Tool Type | Bead Seater |
Vehicle Make/Model/Year | Universal |
Description
Bead Seater, Tool Type Bead Seater, Application Support Full Control of Tank While Seating Tire/Wheel, Vehicle Make/Model/Year Universal, Overall Length 24 in, Overall Width 16 1/2 in, Number of Pieces 3, Material Steel, Includes Ear Protection, Safety Glass, For Use With All Tubeless Tire Sizes Up to and Including 24 1/2 in Heavy-Duty Truck Tires as well as Lawn, Garden and Golf Cart Tires, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brake Line Coil and Fitting Assortment Kit, 3/16" x 25' (BLFA-8K)
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 15-1/4" Max. Lifting H., 5-1/2" Min. Lifting H (1MZK7)
- MILLENIUM MARINE Seat-White Palmahorse, #SW-300-WH (SW-300-WH)
- JPW INDUSTRIES Bash Bead Breaking Wedge 11 Lb. He (51136)
- ZORO SELECT Wheel Stud Adapter, 3/4-16In (3YUV1)
- ZORO SELECT Tire Bead Breaker (3XKN1)
- FRED V FOWLER CO Anyform & Rotor Combo Kit (72-520-700)
- KEN-TOOL Tire Iron Set, 3/4 In Stk, Stl, 3 Pieces (34746)
- MOTIVE PRODUCTS 1701 - Power Extractor 1 gal (1701-MTV)
- CAPRI TOOLS 9 mm Brake Bleeder Wrench, Angled Double Boxed End, Metric (CP11840-M9)
- PHOENIX Right-Hand Jam Nut (PN6256RJN)
- Zoro Select Brake & Wheel Tools