Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 8V, 4.2Ah, Faston
Mfr # 5EFG5
Zoro # G0272675
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 8
- Voltage - Batteries 8V DC
- Capacity - Batteries 4.2 Ah
- Height 3.87 in
- Width 1.81 in
Product Information
- Brand Zoro Select
- MFR # 5EFG5
- Zoro # G0272675
- UPC # 190735525029
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.87 in |
Width | 1.81 in |
Depth | 3.78 in |
Width - Batteries | 1-13/16" |
Depth - Batteries | 3-3/4" |
Height - Batteries | 3-7/8" |
Overall Height | 3.88 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 8V DC, Capacity - Batteries 4.2 Ah, Terminal Type - Batteries Faston, Height 3.87 in, Width 1.81 in, Depth 3.78 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 2.45 lb, Battery Cross-Reference CP8-4.2, Max. Operating Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for HONDA TRX350 Rancher 350CC 00-'06 (YTX14-BS52)
- YEALINK Stand for T46 series (STAND-T46)
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- MONOPRICE In Ceiling Back Encl for Pid 4104, PR (11942)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 33Ah (47024)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- ZORO SELECT Battery, Sealed Lead Acid, 2.3Ah, Faston (5EFF8)
- ZORO SELECT Battery, Sealed Lead Acid, 7.5Ah, Faston (5EFG8)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 40Ah (47016)
- ZORO SELECT Sealed Lead Acid Battery, 6V, 36Ah, AGM (47043)
- BATTERY CLERK AJC® APC Back-UPS RS 900 (BR900) 12V 7Ah UPS Battery (APC-BACK-UPS RS 900 (BR900))
- Zoro Select Sealed Lead Acid Batteries