Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 7.5Ah, Faston
Mfr # 5EFG8
Zoro # G0690191
original price:
$47.39
43% off
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 7.5 Ah
- Height 3.78 in
- Width 2.58 in
Product Information
- Brand Zoro Select
- MFR # 5EFG8
- Zoro # G0690191
- UPC # 806593459290
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.78 in |
Width | 2.58 in |
Depth | 5.94 in |
Height - Batteries | 4-1/16" |
Depth - Batteries | 2-37/64" |
Width - Batteries | 5-15/16" |
Overall Height | 4.06 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 7.5 Ah, Terminal Type - Batteries Faston, Height 3.78 in, Width 2.58 in, Depth 5.94 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE Br-agcf2w Battery (BR-AGCF2W BATTERY GE)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Bright Way Group BWG 1280 (ML8-1213335392)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SUA500PDR (MAX3965471)
- JBL Charge 5 Waterproof Bluetooth Speaker, Red (JBLCHARGE5REDAM)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H (40760)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKJ3)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.90" H (D5700)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKK1)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6 (47046)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston (5EFF5)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for HONDA GL1100 Gold Wing 1100CC 1980-'83 (Y50-N18L-A3GEL26)
- Zoro Select Sealed Lead Acid Batteries