Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 6V, 4Ah, Faston
Mfr # 2UKJ2
Zoro # G3073287
original price:
$15.29
10% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 6V DC
- Voltage 6
- Capacity - Batteries 4 Ah
- Height 3.98 in
- Width 2.78 in
Product Information
- Brand Zoro Select
- MFR # 2UKJ2
- Zoro # G3073287
- UPC # 806593459238
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.78 in |
Depth | 1.88 in |
Overall Height | 4.18 in |
Height - Batteries | 4-3/16" |
Width - Batteries | 2-25/32" |
Depth - Batteries | 1-7/8" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 4 Ah, Terminal Type - Batteries Faston, Height 3.98 in, Width 2.78 in, Depth 1.88 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 0G9449 (ML9-12NB6)
- ILC Replacement for HYT Bl1719 Battery (BL1719)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX16-BSGEL)
- MIGHTY MAX BATTERY 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery (ML4-6936)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 75Ah, Bolt (2UKL7)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 2.8Ah, Bolt (2UKL2)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 4Ah, Faston (2UKJ1)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 1.2Ah, Faston (2UKH1)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 33Ah (47024)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston (5EFE7)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- Zoro Select Sealed Lead Acid Batteries