Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 75Ah, Bolt
Mfr # 2UKL7
Zoro # G2379693
original price:
$353.59
39% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 75 Ah
- Height 8.27 in
- Width 6.61 in
Product Information
- Brand Zoro Select
- MFR # 2UKL7
- Zoro # G2379693
- UPC # 806293459405
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.27 in |
Width | 6.61 in |
Depth | 10.24 in |
Depth - Batteries | 6-39/64" |
Overall Height | 9.13 in |
Height - Batteries | 9-1/8" |
Width - Batteries | 10-15/64" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 75 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.27 in, Width 6.61 in, Depth 10.24 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- LOWELL 8in Speaker Package (DSL-805-72K)
- SABRE Wireless Alarm Kit (HS-WAK)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Black (77-94492)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 1.2Ah, Faston (2UKH1)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 40Ah (47016)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 4Ah, Faston (2UKJ1)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 10Ah (47028)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47022)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6 (47046)
- BATTERY CLERK AJC® Yuasa NPW36-12 12V 7Ah Sealed Lead Acid Battery (YUASA-NPW36-12)
- Zoro Select Sealed Lead Acid Batteries