Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 24Ah, Tab
Mfr # 2UKL3
Zoro # G0728402
original price:
$150.29
64% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 24 Ah
- Height 4.96 in
- Width 6.61 in
Product Information
- Brand Zoro Select
- MFR # 2UKL3
- Zoro # G0728402
- UPC # 190735453445
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.96 in |
Width | 6.61 in |
Depth | 6.97 in |
Depth - Batteries | 7" |
Height - Batteries | 5" |
Overall Height | 4.96 in |
Width - Batteries | 6-5/8" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 24 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 4.96 in, Width 6.61 in, Depth 6.97 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 17.7 lb, Battery Cross-Reference CP12-24, Max. Operating Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAMER ELECTRONICS 6:1 4K Auto Switcher w/ Hdmi And Hdbt Outputs (20-00611090)
- VERBATIM DRIVE, USB, 3.0, 32GB, 10PK (VER70902)
- ENERGIZER Coin Cell Battery, 2032, Lithium, 3V, Pack of 4 (2032BP-4)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK3)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (2UKH8)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4.5Ah, Faston (5EFF2)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston, Standards: UR (2UKJ6)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah (47027)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 33Ah (47024)
- BATTERY CLERK AJC® B&B BP7.5-12 T2 FR 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.5-12 T2 FR)
- Zoro Select Sealed Lead Acid Batteries