Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 17Ah, Bolt, Standards: UR
Mfr # 2UKH6
Zoro # G3405376
original price:
$49.11
16% off
new price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 17 Ah
- Height 6.6 in
- Width 7.75 in
Product Information
- Brand Zoro Select
- MFR # 2UKH6
- Zoro # G3405376
- UPC # 806593459429
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.6 in |
Width | 7.75 in |
Depth | 3.06 in |
Overall Height | 6.6 in |
Depth - Batteries | 3-1/16" |
Width - Batteries | 7-5/32" |
Height - Batteries | 6-39/64" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 17 Ah, Terminal Type - Batteries Threaded Receptacle, Height 6.6 in, Width 7.75 in, Depth 3.06 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Chromecast with Google TV Google Products Connected Home Snow (GA01919-US)
- KINESIS Freestyle2 Blue Keyboard For P (KB800PB-BT)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-LOG1000)
- MIGHTY MAX BATTERY 12V 3.4AH Compatible Battery for APC ES BE350G BE350T BE350U RBC35 (ML3-12104)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston, Voltage: 4 (2UKL1)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47014)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 40Ah, Bolt (5EFG2)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 2.9Ah, AGM (47036)
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- MIGHTY MAX BATTERY 12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A - 4PK (MAX3428321)
- Zoro Select Sealed Lead Acid Batteries