Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 17Ah, Bolt
Mfr # 2UKH5
Zoro # G3291145
original price:
$39.15
5% off
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 17 Ah
- Height 6.54 in
- Width 7.12 in
Product Information
- Brand Zoro Select
- MFR # 2UKH5
- Zoro # G3291145
- UPC # 190735453209
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.54 in |
Width | 7.12 in |
Depth | 2.99 in |
Height - Batteries | 6-9/16" |
Width - Batteries | 7-3/4" |
Overall Height | 6.54 in |
Depth - Batteries | 3" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 17 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 6.54 in, Width 7.12 in, Depth 2.99 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 11.88 lb, Battery Cross-Reference CP12-17, Max. Operating Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Rplmt Handset KXTGF358 Black (KXTGFA30M)
- ILC Replacement for Panasonic Br2330 (BR2330 PANASONIC)
- MONOPRICE HDMI Cable, High Speed, Black, 8ft., 28AWG (4958)
- CANLESS AIR SYSTEM Canless Air, Rechargable, 18.2 oz. (CA-202)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 100Ah (47025)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 75Ah, Bolt (2UKL7)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK4)
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 24Ah, Tab (2UKL3)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47021)
- ILC Replacement for CSB Fr1270f2 Battery (FR1270F2 BATTERY CSB)
- Zoro Select Sealed Lead Acid Batteries