Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 0.8Ah, JST
Mfr # 2UKG8
Zoro # G2461435
original price:
$24.29
44% off
new price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Voltage 12
- Capacity - Batteries 800 mAh
- Height 2.44 in
- Width 3.78 in
Product Information
- Brand Zoro Select
- MFR # 2UKG8
- Zoro # G2461435
- UPC # 806593457999
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.44 in |
Width | 3.78 in |
Depth | 0.98 in |
Depth - Batteries | 63/64" |
Height - Batteries | 2-7/16" |
Overall Height | 2.44 in |
Width - Batteries | 3-25/32" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 800 mAh, Terminal Type - Batteries Wire Leads, Height 2.44 in, Width 3.78 in, Depth 0.98 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST UL1865-34-1P Battery (UL1865-34-1P)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- TRIPP LITE Tripp Lite USB 2.0 Active Extension Repeater Cable (A-A M/F), 20M (65 ft.) (U026-20M)
- MOXA Indust. Gigabit Secure Router, 2Wan/Dmz, Firewall/Nat, 25Vpn, Edr-G903-T (EDR-G903-T)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 6.43" H (40560)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston (2UKK6)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 7.2Ah, AGM (47037)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston, Voltage: 6 (2UKK7)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 5.04" H (D5747)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (2UKH8)
- ILC Replacement For Trojan, T125 (T125)
- Zoro Select Sealed Lead Acid Batteries