Shop All Drain Strainers
Zoro Select
Bath Drain Stainer, Silver
Mfr # 35261
Zoro # G4768333
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Silver
- Length - Drains 2 in
Product Information
- Brand Zoro Select
- MFR # 35261
- Zoro # G4768333
- UPC # 091712352617
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 2 in |
Length - Drains | 2 in |
Overall Diameter | 2 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Silver |
Item | Strainer |
Drain Material | 304 Stainless Steel |
Material | Stainless Steel |
Product Type | Strainer |
Grate Surface Type | Radial |
Installation Type | Snap-In |
Drain Style | Round |
Shape | Round |
Color | Silver |
For Use with Drain Type | Shower Drain |
Description
Strainer, Product Type Strainer, Overall Diameter 2 in, Material Stainless Steel, Installation Type Snap-In, Color Silver, Grate Surface Type Radial, Shape Round, For Use with Drain Type Shower Drain, Drain Style Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In. (4371003920)
- GINGER 18" Gallery Rail Shelf in Polished Chrome (1135T-18/PC)
- RHEEM Horizontal Vent Termination Kit 3 In. (SP20286)
- MOEN PUSH DOWN DRN SERV KIT (186478CSL)
- ZORO SELECT Drain Protector, Stainless Steel (1PPG6)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- ZORO SELECT Replacement Sink Strainer (30061)
- ZORO SELECT Basket, Stainless Steel (1PPF9)
- ZORO SELECT Drain Protector, Pipe Dia 1 5/8 In (1PPG4)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- WESTBRASS Frank Pattern Snap-In Shower Strainer Grill, Square & Crown (D3171-12)
- Zoro Select Drain Strainers