Shop All Basket & Cube Trucks
Zoro Select
Basket Truck, Recycling, Cap 1100 Lb, Red
Mfr # N1017261-RED-RECYCLE
Zoro # G2122596
product price: $485.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/4 in
- Overall Length 48 1/2 in
- Overall Width 31 1/2 in
- Color Red
- Load Capacity 1100 lb
Product Information
- Brand Zoro Select
- MFR # N1017261-RED-RECYCLE
- Zoro # G2122596
- UPC # 640024604244
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/4 in |
Overall Length | 48 1/2 in |
Overall Width | 31 1/2 in |
Caster Dia. | 4 in |
Caster Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Overall LxWxH | 48 1/2 in x 31 1/2 in x 36 1/4 in |
Caster Mounting Height | 5 1/8 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 4 in |
Caster Width | 1 1/4 in |
Description
Cube Truck for Trash and Recyclables, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5 bu, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Red, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend Recycling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Pear Quick Link, 3/8 in., 1320 lb. (P-090-GS)
- LOCOLOC Alum Sleeve, Fit 3/16 and 1/8" Cable, PK80 (SL1-6/4)
- KEMP USA Premium 600' Of Polypropylene Rope, 3/8" - Royal Blue/White (10-234-ROY/WHT-3/8)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 42inL, 25inW (PM-2436-5PH-95)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600 lb. Cap, Blue (36FL23)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 500lb. Cap, Black (36FK98)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 400 lb. Cap, Gray (36FK95)
- ZORO SELECT Cube Truck, 1 cu. yd., 1200 lb. Cap, Black (36FL03)
- ZORO SELECT Material Handling Cart, Green (N1017261-GREEN)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Yellow (N1017261-YELLOW-CARDBOARD)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 10 Bu, Blue (G10-BBX-PSN)
- Zoro Select Basket & Cube Trucks