Shop All Diagnostic and Monitoring Instruments and Supplies
Zoro Select
Basin 1.5 Qt 3X6.5 304SS
Mfr # 87414
Zoro # G4752544
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 6 1/2 in
- Capacity 1.5 qt
- Color Silver
- Height 3 in
Product Information
- Brand Zoro Select
- MFR # 87414
- Zoro # G4752544
- Country of Origin India
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Diameter | 6 1/2 in |
Height | 3 in |
Details
Item | Sponge Basin |
Material | Stainless Steel |
Capacity | 1.5 qt |
Color | Silver |
Description
Sponge Basin, Capacity 1.5 qt, Stainless Steel, Silver, Diameter 6 1/2 in, Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Dressing, Sterile, White, No, Gauze, Unitized (2-014)
- BAYER Aspirin Tablets, Two-Pack, PK50 (204)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- ZORO SELECT Sundry Jars, Glass, Unlabeled, PK6 (PUSJ034721)
- ZORO SELECT Basin 8.5 Qt 4/8X14.5 304SS (87360)
- ZORO SELECT Basin 1 7/8 Qt 3X7 3/8 304SS (87420)
- ZORO SELECT Sundry Jar Rack (ASAR061333)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- GROHE Universal Snap Coupling Starlight Chrome (46138000)
- Zoro Select Diagnostic and Monitoring Instruments and Supplies