Shop All Traffic Barricades
Zoro Select
Barrier Tape Clip, ABS Plastic, 1 1/2 in H, 5 in L, 1/2 in W, White
Mfr # 03-500-BTC
Zoro # G3310456
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS Plastic
- Height 1 1/2 in
- Weight 0.08 lb
- Length 5 in
Product Information
- Brand Zoro Select
- MFR # 03-500-BTC
- Zoro # G3310456
- UPC # 737415003073
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 1 1/2 in |
Length | 5 in |
Width | 1/2 in |
Details
Item | Barrier Tape Clip |
Color | White |
Material | ABS Plastic |
Weight | 0.08 lb |
Sub-Category | Barricade Tape and Light Stick Holders |
For Use With | Barrier Tape and Traffic Cones |
Compatible with Series | Universal |
Description
Barrier Tape Clip, Product Type Tape Clip, For Use With Product Type Traffic Cones, Color White, Length 5 in, Material ABS Plastic, Weight 0.08 lb, Width 1/2 in, Compatible with Series Universal, Height 1 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Orange (3400)
- OCCUNOMIX Hooded Sweatshirt, S, ANSI Class 3 (LUX-HZSWTBX-YS)
- GLOBAL INDUSTRIAL Spill Containment Platform, 2 Drum Capacity (988952)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, 2XL, Black, PR (CXG-L10 XXLRG)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA7)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ5)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-DNE)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2611YB)
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-44)
- ZORO SELECT Delineator Base, Rubber, 2 in H, 17 3/4 in L, 17 3/4 in W, Black (03-731)
- ACCUFORM BARRICADE ROPE COLOR REDWHITE FBR600RDWT (FBR600RDWT)
- Zoro Select Traffic Barricades