Shop All Guard Rails
Zoro Select
Barrier Railing, Length 101", Steel
Mfr # 12G309
Zoro # G3989054
product price: $144.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$144.99
Free 30-Day Returns
Key Features
- Material Steel
- Construction Hot Dip Galvanizing, Welded Steel
- Overall Length 8 5/12 ft
- Overall Height 42 3/10 in
- Overall Width 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 12G309
- Zoro # G3989054
- UPC # 190735382691
- Country of Origin India
- Category Guard Rails
Dimensions
Overall Length | 8 5/12 ft |
Overall Height | 42 3/10 in |
Overall Width | 1 1/2 in |
Pipe Diameter | Frame 1-1/2 in, Vertical Bars 1/2 in |
Bar Diameter | 0.5 in |
Frame Diameter | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Details
Material | Steel |
Construction | Hot Dip Galvanizing, Welded Steel |
Color | Silver |
Includes | Linking Hooks and Eyes |
Item | Portable Barrier Railing |
Pattern | Vertical Stripe |
Weight | 54 lb |
Finish | Galvanized |
Connecting Option | Interlocking |
Portability | Manual Carry |
Product Type | Railing |
Reflectivity | Reflective |
Resistance Properties | Corrosion Resistant |
Legend | No Legend |
Description
Portable Barrier Railing, Color Silver, Includes Linking Hooks and Eyes, Overall Height 42 3/10 in, Overall Length 8 5/12 ft, Overall Width 1 1/2 in, Material Steel, Finish Galvanized, Frame Diameter 1.5 in, Bar Diameter 0.5 in, Weight 54 lb, Legend No Legend, Product Type Railing, Resistance Properties Corrosion Resistant, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern Vertical Stripe, ADA Compliance Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOL 1100 Paracord 100 ft (0140-1744)
- DAYTON Nylon Load Wheel Kit (MHAC-04NG)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SLB300-20)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- ZORO SELECT Three Way Post, 21 In., Yellow, Steel (22DN13)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 32In (5JEV7)
- ZORO SELECT Guard Rail, 113-7/8 In. L, 15 In. H (GR-F3R-BO-10-HDG)
- ZORO SELECT Lift-Out Rail Pocket, L 2.25In, PK2 (5JEY1)
- ZORO SELECT Tubular Mounting Post, 10 In x 18 In, Ylw (21XL98)
- ZORO SELECT Tubular Mounting Post, 10 In x 60 In, Ylw (21XM01)
- EGA PRODUCTS Pallet Rack Post Protector, 12" Tall, Fits 3" Columns (PP 5212)
- Zoro Select Guard Rails