Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 41" H, Safety Green
Mfr # 71314-4
Zoro # G7671163
original price:
$212.51
22% off
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material Plastic
- Post Height 41 in
Product Information
- Brand Zoro Select
- MFR # 71314-4
- Zoro # G7671163
- UPC # 044865713149
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Post Height | 41 in |
Overall Height | 41 in |
Base Diameter | 16 in |
Link Outside Length | 2.9 in |
Link Outside Width | 1.7 in |
Chain Length | 30 ft |
Description
Barrier Post Kit, Number of Posts 4, Post Height 41 in, Number of Chains 1, Chain Length 30 ft, Link Outside Length 2.9 in, Link Outside Width 1.7 in, Base Type Dome, Chain Color Safety Green, Post Color Green, Reflectivity Non-Reflective, Includes (4) Heavy Duty Stanchions, 30 ft of 2 in Plastic Chain, Post Diameter 3 in, Fillable Yes, Base Diameter 16 in, Base Weight 20 lb, Post Finish Matte, Base Color Green, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx2 In (363-2522061)
- DANNER Hiker Boot, EE, 11, Brown, PR (13860-11EE)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 3XL, 1 PR (4045-XXXL (12))
- BRADY Bilingual Safety Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (125038)
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Yellow Plastic Chain (50002-300)
- ZORO SELECT Reflector, 2 In., Star White, PK6 (84003)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Black, PK6 (91503-6)
- ZORO SELECT Plastic Chain, 1-1/2 in. x 500 ft. L, Red (30005-500)
- VISIONTRON Flat Top Rope Post, Black Aluminum (ST601S-BA)
- Zoro Select Crowd Control Post & Ropes