Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 41" H, Red, Plastic Post
Mfr # 71005-6
Zoro # G7671078
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material HDPE
- Post Material Plastic
- Post Height 41 in
Product Information
- Brand Zoro Select
- MFR # 71005-6
- Zoro # G7671078
- UPC # 044865710056
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Post Height | 41 in |
Overall Height | 41 in |
Base Diameter | 14 in |
Link Outside Length | 1.9 in |
Link Outside Width | 1.1 in |
Chain Length | 50 ft |
Description
Barrier Post Kit, Number of Posts 6, Post Height 41 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Dome, Chain Color Red, Post Color Red, Reflectivity Non-Reflective, Includes (6) Light Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 in, Fillable Yes, Base Diameter 14 in, Base Weight 16 lb, Post Finish Matte, Base Color Red, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, Electrical Panel (60-1609-RO12-F700)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- BSC PREFERRED Women Restroom ADA Compliant Plastic Sign (S-14805BLU)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Green (71014-6)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71012-6)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- ZORO SELECT Stanchion, Post Dia. 2", Black (93503)
- ZORO SELECT Reflective Plastic , 100 ft L, Red (52005-100)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Blue (51006-P)
- LAVI INDUSTRIES Barrier Post, Steel, Satin (50-3000A/SA/GY)
- Zoro Select Crowd Control Post & Ropes