Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 40" H, Safety Green
Mfr # 71114-6
Zoro # G7671050
original price:
$211.12
11% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material HDPE
- Post Material Plastic
- Post Height 40 in
Product Information
- Brand Zoro Select
- MFR # 71114-6
- Zoro # G7671050
- UPC # 044865711145
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Post Height | 40 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Link Outside Width | 1.1 in |
Chain Length | 50 ft |
Link Outside Length | 1.9 in |
Description
Barrier Post Kit, Number of Posts 6, Post Height 40 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Flat, Chain Color Safety Green, Post Color Green, Reflectivity Non-Reflective, Includes (6) Medium Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 1/2 in, Fillable Yes, Base Diameter 14 in, Base Weight 22 lb, Post Finish Matte, Base Color Green, Post Material Plastic, Chain Material Plastic, Base Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9, 1 Pair (GK011R/9)
- CONDOR Drivers Gloves, Cowhide, S, Gold, PR (4TJY9)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch (31766)
- ZORO SELECT 1.5" Master Link - Yellow, Acetal, 10 pk (30702-10)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Orange (71112-6)
- ZORO SELECT Barrier Post Kit, 40" H, Red, Plastic Post (71105-6)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- ZORO SELECT Plastic Chain, 2 in. x 100 ft. L, Orange (50013-100)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- ZORO SELECT Medium Duty Stanchion and Chain Kit (71106-6)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- Zoro Select Crowd Control Post & Ropes