Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 40" H, Red, Plastic Post
Mfr # 71105-6
Zoro # G7671139
original price:
$203.06
14% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material HDPE
- Post Material Plastic
- Post Height 40 in
Product Information
- Brand Zoro Select
- MFR # 71105-6
- Zoro # G7671139
- UPC # 044865711053
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Post Height | 40 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Link Outside Width | 1.1 in |
Chain Length | 50 ft |
Link Outside Length | 1.9 in |
Description
Barrier Post Kit, Number of Posts 6, Post Height 40 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Flat, Chain Color Red, Post Color Red, Reflectivity Non-Reflective, Includes (6) Medium Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 1/2 in, Fillable Yes, Base Diameter 14 in, Base Weight 22 lb, Post Finish Matte, Base Color Red, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Grn Driver Foam Lined Strght, S, PK12 (3260S)
- NEWSTRIPE Stencil, 4" Alphabet Kit A-Z, 1/16" (10001979)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21A584)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Green (71114-6)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Orange (71112-6)
- ZORO SELECT 2" S-Hook - Yellow, Acetal, 10 pk (50302-10)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Red (51005-P)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- Zoro Select Crowd Control