Shop All Traffic Barricades
Zoro Select
BARRICADE TYPE I INSIDEWALK CLOSEDIN
Mfr # 13-01-010SC
Zoro # G1219191
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Height 53 in
- Width 24 in
- Empty Weight 13 lb
- Overall Height 53 in
Product Information
- Brand Zoro Select
- MFR # 13-01-010SC
- Zoro # G1219191
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 53 in |
Width | 24 in |
Overall Height | 53 in |
Overall Length | 24 in |
Details
Item | BARRICADE TYPE I SIDEWALK CLOSED |
Color | Orange/White |
Empty Weight | 13 lb |
Interlocking | No |
Fillable | No |
Legend | Blank |
Style | Leg Frame |
Type | Unrated with Signage |
Accepts Weight Cartridge | Yes |
Barricade Color | Orange/White |
Reflective Grade | Non-Reflective |
Frame Material | Plastic |
Panel Material | Plastic |
Description
BARRICADE TYPE I SIDEWALK CLOSED, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 13 lb, Type Unrated with Signage, Reflective Grade Non-Reflective, Barricade Color Orange/White, Fillable No, Overall Height 53 in, Overall Length 24 in, Legend Blank, Interlocking No, Frame Material Plastic, Panel Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Balaclava Face Mask 6823, Hinged, Navy (16851)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- KLEEN CHEF Disposable Gloves, Hybrid Thermoplastic Elastomer, OneSize, 200 PK (BLKC-TPE-ES02-200)
- BDG Welding Sleeve Forearm Sleeve Split Leather Velcro Closure, Size L (64-1-SLF-L)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- ZORO SELECT Delineator Post, Height 36 In, Orange (04-736)
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME3M6)
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- ZORO SELECT Delineator Post, Height 28 In, Orange (04-728)
- ZORO SELECT Channelizer Cone with Collar, 36inH, Ornge (03-770-36-64OW)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-24-X)
- Zoro Select Traffic Barricades