Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yllw/Slvr/Blk, 1000 ft
Mfr # RB3103Y16-200
Zoro # G4061626
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution
- Standards OSHA 1910.144(a)
- Legend Color Black
Product Information
- Brand Zoro Select
- MFR # RB3103Y16-200
- Zoro # G4061626
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution |
Standards | OSHA 1910.144(a) |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution, Legend Color Black, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T356)
- ACME UNITED Pac-Kit® Vehicle/Facility BBP Kits, Spill Clean-up Kit (6021)
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Pod Shape, 22 dB, Dark Blue (Pods), Blue (Band) (100-02300)
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (SWBK-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 4 In (TF4R300-200)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK104-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 2 In (TF2R300-200)
- PETRA ROC Petra Roc BT-POLICE Barricade Tape 2 Mil Printing Police Line Do Not Cross; Yellow & Black - 3 in. x 1000 ft. (BT-POLICE)
- Zoro Select Traffic Safety