Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yllw/Magnta, 150ft x 3/4In
Mfr # 91173
Zoro # G6207661
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Legend No Legend
- Standards OSHA 1910.144
- Product Type Barrier Tape
- Pattern Horizontal Stripe
Product Information
- Brand Zoro Select
- MFR # 91173
- Zoro # G6207661
- UPC # 754473911737
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 150 ft |
Details
Item | Barricade Tape |
Material | Polypropylene |
Color | Red/Yellow |
Legend | No Legend |
Standards | OSHA 1910.144 |
Product Type | Barrier Tape |
Pattern | Horizontal Stripe |
Tape Thickness | 3 mil |
Description
Barricade Tape, Color Red/Yellow, Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 150 ft, Tape Width 3/4 in, Material Polypropylene, Product Type Barrier Tape, Standards OSHA 1910.144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A7, PR (27-0513B/10XL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044YB)
- HY-KO 5In Reflective Number 3, 10PK (B00579)
- CAIMAN Hi-Vis Mechanics Gloves, 2XL, Yellow/White (2919 2XL)
- ZORO SELECT Barricade Tape, Red/Black, 150 ft x 3/4 In (91175)
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In (2 IN W X 60)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (Y175M31000C-12)
- ZORO SELECT Taffeta Flagging Tape, Orange Glo, 150 ft (TFOG-200)
- ZORO SELECT Biodegradbl Flagging Tape, Orng Glo, 100ft (BDOG-200)
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (3 X 1000'L-4 MIL)
- BON TOOL Flagging Tape, Glo Orange 150 Foot X 1 3/16", (12/Pkg) (14-737)
- Zoro Select Traffic Safety