Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 500ft x 3 In
Mfr # B354Y9-200
Zoro # G3817457
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Roll Length 500 ft
- Roll Width 3 in
- Thickness 4 mil
- Standards OSHA 1910.144(a)
Product Information
- Brand Zoro Select
- MFR # B354Y9-200
- Zoro # G3817457
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 500 ft |
Roll Width | 3 in |
Tape Length | 500 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polypropylene |
Color | Yellow |
Legend | Caution Do Not Enter |
Thickness | 4 mil |
Standards | OSHA 1910.144(a) |
Sub-Category | Barricade Tape |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Tape Thickness 4 mil, Tape Length 500 ft, Tape Width 3 in, Reflectivity Reflective, Material Polypropylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Leather Welding Jacket, 4XL, Leather, Men (8215-4X)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red (SDPL-RED-38PL-KD)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- SCIENTIFIC PLASTICS Limestone Chips, Bag, 50 lb. (32496)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y1828-200)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- ZORO SELECT Texas Flagging Tape, Red Glo, 150 ft (TXRG-200)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y16-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1511-200)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- Zoro Select Barrier, Flagging and Underground Tapes