Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 500 ft x 3In
Mfr # BTR-05-5
Zoro # G3817466
original price:
$34.03
6% off
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Red/Yellow
- Legend Caution Chemical Hazard
- Standards OSHA 1910.144(a)
- Legend Color Black
Product Information
- Brand Zoro Select
- MFR # BTR-05-5
- Zoro # G3817466
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 500 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polypropylene |
Color | Red/Yellow |
Legend | Caution Chemical Hazard |
Standards | OSHA 1910.144(a) |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 7 mil |
Description
Barricade Tape, Color Red/Yellow, Pattern No Pattern, Legend Caution Chemical Hazard, Legend Color Black, Tape Thickness 7 mil, Tape Length 500 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polypropylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP20)
- XPOSE SAFETY Poly Disposable Gloves, Poly, L, Clear (P500-L)
- 3M Combination Cartridge/Filter, Magenta, Olive, 1 PR, NIOSH (D80926)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: S, 12 Pairs/PK (I2032OFT/S)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y16-200)
- ZORO SELECT Texas Flagging Tape, Green Glo, 150 ft (TXGG-200)
- ZORO SELECT Tape, Caution, 3 x 300, 3Mil (J43300)
- ZORO SELECT Flagging Tape, Orng Glo/Blk, 150ft, 1-3/16" (SOGBK-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 6In (TF6Y300-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (1N954)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (CKWBK-200)
- Zoro Select Barrier, Flagging and Underground Tapes