Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 300ft x 3 In
Mfr # B334Y13-200
Zoro # G3906515
original price:
$9.42
8% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution/Cuidado
- Legend Color Black
- Standards OSHA 1910.144(a)
Product Information
- Brand Zoro Select
- MFR # B334Y13-200
- Zoro # G3906515
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 300 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution/Cuidado |
Legend Color | Black |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution/Cuidado, Legend Color Black, Tape Thickness 4 mil, Tape Length 300 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS, 9 In Dia (STI-8200-SS)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (61KBR)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST17)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 4In (TF4O300-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (1N952)
- ZORO SELECT Biodegradable Flagging Tape, Red, 100 ft (BDR-200)
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (B354R10-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y16-200)
- Zoro Select Traffic Safety