Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 180ft x 2 In
Mfr # 11458
Zoro # G4188161
original price:
$23.32
8% off
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Color Black
- Standards OSHA 1910.144(a)
- Product Type Barrier Tape
- Pattern No Pattern
Product Information
- Brand Zoro Select
- MFR # 11458
- Zoro # G4188161
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 180 ft |
Details
Item | Barricade Tape |
Material | Vinyl |
Color | Yellow |
Legend | Caution |
Legend Color | Black |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Non-Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution, Legend Color Black, Tape Thickness 4 mil, Tape Length 180 ft, Tape Width 2 in, Reflectivity Non-Reflective, Material Vinyl, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cylinder Devalving Tool (28190)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 22 gal., Yellow (1022S-50)
- HELLY HANSEN Rain Jacket with Hood, Navy, 3XL (70317_590-3XL)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN W X 60 YD)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN X 60 YD)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- ZORO SELECT Flagging Tape, Wh/Yllw, 300 ft x 1-3/16 In (PDWY-200)
- ZORO SELECT Barricade Tape, Red, 1000 ft x 3 In (4 MIL PLAIN RED)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (CKWR-200)
- ZORO SELECT Barricade Tape, Yellow, 1,000 ft L, 3 in (SB3102Y13-200)
- Zoro Select Barrier, Flagging and Underground Tapes