Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 1000ft x 3In
Mfr # 3 X 1000 L 4-MIL
Zoro # G4094377
original price:
$14.99
6% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Color Yellow
- Legend Caution Wet Floor
- Legend Color Black
- Standards OSHA 1910.144(a)
Product Information
- Brand Zoro Select
- MFR # 3 X 1000 L 4-MIL
- Zoro # G4094377
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | LDPE |
Color | Yellow |
Legend | Caution Wet Floor |
Legend Color | Black |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Wet Floor, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material LDPE, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- RADIANS DeWalt® DSV220-L ANSI Class 2 Economy Mesh Vest L (DSV220-L)
- ZORO SELECT Taffeta Flagging Tape, Pink, 300 ft x 1 In (TF1P-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN X 60 YD)
- ZORO SELECT Barricade Tape, Yellow, 1,000 ft L, 3 in (SB3102Y13-200)
- ZORO SELECT Safety Marking Tape, Roll, 3In W, 300 ft. L (16101)
- ZORO SELECT Taffeta Flagging Tape, Blk, 300ft, 1-3/16In (TFBK-200)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED 2IN X60)
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil (BR35XR21-200)
- Zoro Select Barrier, Flagging and Underground Tapes