Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red/White, 180 ft x 2 In
Mfr # 2 IN W X 60
Zoro # G4019924
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a)
- Product Type Barrier Tape
- Pattern Chevron
- Tape Length 180 ft
Product Information
- Brand Zoro Select
- MFR # 2 IN W X 60
- Zoro # G4019924
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 180 ft |
Tape Width | 2 in |
Details
Item | Barricade Tape |
Material | Vinyl |
Color | Red/White |
Legend | No Legend |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | Chevron |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Red/White, Pattern Chevron, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4 mil, Tape Length 180 ft, Tape Width 2 in, Material Vinyl, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Fryer , 20", X-Large, Pr (BK92205)
- SIGNMISSION OSHA Sign, Proper PPE Required, 10in X 7in Decal, 10" W, 7" H, Landscape, Proper PPE Required Sign (OS-NS-D-710-L-17898)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- MCR SAFETY Klondike Magnifier Glasses, 1.5 Magnifier, Clear Lens (K3H15)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (11458)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN X 60 YD)
- ZORO SELECT Flagging Tape, Fluorescent Orange, 150 ft (1EC17A)
- ZORO SELECT Taffeta Flagging Tape, Orng, 300ft x 24In (TF24O300-200)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91604)
- IRWIN Barricade Tape, Caution, 3 in Wide, 300 ft Long, Yellow/Black (66200)
- Zoro Select Traffic Safety